Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3mm 4-Flute Long Solid Carbide End Mill TiAlN Coated

  • Mfr # 102901

  • Zoro # G105880481


product price: $20.35
/ea

Key Features

Material
Solid Carbide
Overall Length
57mm
Number of Flutes
4
Finish
TiAlN
Length of Cut
19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102901
Zoro #
G105880481
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
57mm
Length of Cut
19mm
Dimension Type
Long
Shank Dia.
3mm

Details

Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Helix Angle
30
Center Cutting
Yes
Cutting Direction
Right
Single End/Double End
Single
Features
Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN Coated for increased speed and feed capabilities and enhanced tool life
Flute Direction
Right

Description

Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN Coated for increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.