Zoro Homepage

4.0mm 4-Flute Soild Carbide End Mill TiAlN Coated

  • Mfr # 102613

  • Zoro # G405880273


product price: $12.89
/ea

Key Features

Helix Angle
30
Shank Dia.
4 mm
Dimension Type
Regular
Single or Double End
Single
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102613
Zoro #
G405880273
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
4 mm
Dimension Type
Regular
Overall Length
51 mm
Length of Cut
14 mm
Milling Diameter
4 mm

Details

Helix Angle
30
Single or Double End
Single
Finish
TiAlN
Cutting Direction
Right
Center Cutting
Yes
Material
Solid Carbide
Flute Direction
Right
Number of Flutes
4

Description

The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.