5/16" Dia x 5/16" Shank 0.020" Radius 2-Flute Corner Radius Typhoon Red Series Carbide End Mills

  • Mfr # 102620

  • Zoro # G905880506


product price: $29.89
/ea

Key Features

Length of Cut
13/16in
Cutting Direction
Right
End Mill Material
Solid Carbide
Finish
AlTiN
Corner Radius
0.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102620
Zoro #
G905880506
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
13/16in
Corner Radius
0.02
Overall Length
2-1/2 in
Milling Diameter
5/16 in
Shank Dia.
5/16 in

Details

Cutting Direction
Right
End Mill Material
Solid Carbide
Finish
AlTiN
Center Cutting
Yes
Features
AlTiN end mills with corner radius allow more strength and minimize chipping on the corners in demanding applications.
Number of Flutes
2
Type
Regular
End Type
Corner Radius

Description

Typhoon end mills with corner radius allow more strength and minimize chipping on the corners in demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.