Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Diameter x 5/16" Shank 2-Flute Long Length Typhoon Red Series Carbide End Mills

  • Mfr # 104820

  • Zoro # G205880091


product price: $42.89
/ea

Key Features

Single or Double End
Single
Finish
AlTiN
Dimension Type
Long
Material
Solid Carbide
Length of Cut
1-1/8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104820
Zoro #
G205880091
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Long
Length of Cut
1-1/8in
Milling Diameter
5/16 in
Shank Dia.
5/16 in
Overall Length
3 in

Details

Single or Double End
Single
Finish
AlTiN
Material
Solid Carbide
Cutting Direction
Right
Features
These AlTiN end mills have the added reach and depth of cut required for longer reach applications in hardened materials.
Number of Flutes
2
Center Cutting
Yes
Flute Direction
Right

Description

These Typhoon end mills have the added reach and depth of cut required for longer reach applications in hardened materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.