5/16" Diameter x 5/16" Shank 2-Flute Regular Length Ball Nose Yellow Series Carbide End Mills

  • Mfr # 102868

  • Zoro # G705880331


product price:  $25.85
/ea

Key Features

Milling Diameter
5/16 in
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
13/16 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102868
Zoro #
G705880331
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/16 in
Length of Cut
13/16 in
Shank Dia.
5/16 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Features
These TiAlN coated ball nose carbide end mills offer excellent performance and tool life in a variety of applications including contour milling.
Finish
TiAlN
Cutting Direction
Right

Description

These TiAlN coated ball nose carbide end mills offer excellent performance and tool life in a variety of applications including contour milling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.