
5/16" Diameter x 5/16" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills
Mfr # 102376
Zoro # G305880106
product price: $41.75
/eaKey Features
Milling Diameter
5/16 in
Helix Angle
30
Dimension Type
Stub
Number of Flutes
2
Single or Double End
Double
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102376
Zoro #
G305880106
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/16 in
Dimension Type
Stub
Shank Dia.
5/16 in
Length of Cut
1/2in
Overall Length
2-1/2 in
Details
Helix Angle
30
Number of Flutes
2
Single or Double End
Double
Flute Direction
Right
Cutting Direction
Right
Center Cutting
Yes
Material
Solid Carbide
Finish
TiAlN
Description
2 flute stub end mills have added strength and stability with the same geometry as our standard end mills. Double ended design enhances tool economy with the performance and tool life benefits of TiAlN coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.