
5/16" Diameter x 5/16" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills
Mfr # 104712
Zoro # G805880859
product price: $24.89
/eaKey Features
Shank Dia.
5/16 in
Number of Flutes
4
Single or Double End
Single
Material
Solid Carbide
Length of Cut
13/16in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104712
Zoro #
G805880859
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
5/16 in
Length of Cut
13/16in
Milling Diameter
5/16 in
Dimension Type
Regular
Overall Length
2-1/2 in
Details
Number of Flutes
4
Single or Double End
Single
Material
Solid Carbide
Center Cutting
Yes
Cutting Direction
Right
Flute Direction
Right
Finish
AlTiN
Description
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.