Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" ER32 Tap Collets

  • Mfr # 338226

  • Zoro # G205874083


product price: $87.55
/ea
Free Shipping & Returns

Key Features

Type
ER
Collet Series
ER32
Overall Length
40 mm
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Tap Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338226
Zoro #
G205874083
UPC #
-
Country of Origin
India

Dimensions

Overall Length
40 mm
Tap Size
5/16 in
Square Size
0.238 in
Overall Diameter
33 mm

Details

Type
ER
Collet Series
ER32
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand
Coolant Through
No

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.