
516DiaX516 Shank 00150020 Radius Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153010
Zoro # G107174915
product price: $23.25
/eaKey Features
Material
Solid Carbide
Overall Length
2 in
Number of Flutes
4
Length of Cut
1/2 in
Dimension Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153010
Zoro #
G107174915
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5/16 in
Overall Length
2 in
Length of Cut
1/2 in
Dimension Type
Regular
Corner Radius
0.015-0.020in
Shank Dia.
5/16 in
Details
Material
Solid Carbide
Number of Flutes
4
Finish
AlTiN
Features
Helix changes along flutes, Increased stability during cutting action, Substantial increase in speed, Small corner radius for added strength and smoother cutting action, AlTiN coated for improved tool life and increased production output, Made from premium submicron grain carbide
End Type- Holemaking
Corner Radius
Center Cutting
Yes
Cutting Direction
Right
Flute Direction
Right
Description
Mill Diameter Inch 516 End Type Corner Radius Corner Radius Decimal Inch 00150020 Number of Flutes 4 Material Solid Carbide FinishCoating Modified AlTiN Length of Cut Inch 12 Shank Diameter Inch 516 Overall Length Inch 2 Cutting Direction Right Variable Index Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.