Shop GS TOOLING
See all product information
Create Account
5/32 3-Flute Soild Carbide End Mill TiAlN Coated
- Mfr # 102359
- Zoro # G505880821
product price:Â
$
18.19
/ea
Key Features
Material
Solid Carbide
Milling Diameter
5/32 in
Overall Length
2 in
Number of Flutes
3
Finish
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102359
- Zoro #
- G505880821
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Material
- Solid Carbide
- Number of Flutes
- 3
- Finish
- TiAlN
- Helix Angle
- 30 Degrees
- Single or Double End
- Single
- Center Cutting
- Yes
- End Mill Application
- End milling, Slotting, Sinking On
- Flute Direction
- Right
- Cutting Direction
- Right
Dimensions
- Milling Diameter
- 5/32 in
- Overall Length
- 2 in
- Length of Cut
- 9/16in
- Dimension Type
- Regular
- Shank Dia.
- 3/16 in
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.