
5/32" Diameter x 3/16" Shank 2-Flute Stub Length Double End Blue Series Carbide End Mills
Mfr # 102268
Zoro # G105880757
product price: $19.85
/eaKey Features
Material
Solid Carbide
Overall Length
2 in
Milling Diameter
5/32 in
Number of Flutes
2
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102268
Zoro #
G105880757
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 in
Milling Diameter
5/32 in
Length of Cut
5/16 in
Shank Dia.
3/16 in
Dimension Type
Stub
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Double
Center Cutting
Yes
Features
Double End end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool. Economy is an added feature of this tool.
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
Double End end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool. Economy is an added feature of this tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.