Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32" Diameter x 3/16" Shank 4-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 103861

  • Zoro # G405880570


product price: $12.89
/ea

Key Features

Shank Dia.
3/16 in
Helix Angle
30
Center Cutting
Yes
Single or Double End
Single
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103861
Zoro #
G405880570
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Dia.
3/16 in
Overall Length
2 in
Dimension Type
Regular
Length of Cut
9/16in
Milling Diameter
5/32 in

Details

Helix Angle
30
Center Cutting
Yes
Single or Double End
Single
Number of Flutes
4
Material
Solid Carbide
Flute Direction
Right
Finish
Bright
Cutting Direction
Right

Description

The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.