
5/32" Diameter x 3/16" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills
Mfr # 101288
Zoro # G705880515
product price:Â $12.29
/eaKey Features
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Flute Direction
Right
Length of Cut
5/16in
Shank Dia.
3/16 in
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101288
Zoro #
G705880515
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
5/16in
Shank Dia.
3/16 in
Milling Diameter
5/32 in
Overall Length
2 in
Details
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Flute Direction
Right
Single End/Double End
Single
Cutting Direction
Right
End Mill Material
Solid Carbide
Finish
Bright
Number of Flutes
4
Description
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.