
5/32" Diameter x 3/16" Shank 4-Flute Stub Length Double End Blue Series Carbide End Mills
Mfr # 102236
Zoro # G005880383
product price: $20.45
/eaKey Features
Material
Solid Carbide
Overall Length
2 in
Milling Diameter
5/32 in
Number of Flutes
4
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102236
Zoro #
G005880383
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
2 in
Milling Diameter
5/32 in
Length of Cut
5/16 in
Dimension Type
Stub
Shank Dia.
3/16 in
Details
Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Center Cutting
Yes
Single End/Double End
Double
Features
These end mills have a shorter flute length which provides greater rigidity with less deflection for shallow milling or slotting. This series is ideal for use on high tensile alloys and heat treated steels.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
These end mills have a shorter flute length which provides greater rigidity with less deflection for shallow milling or slotting. This series is ideal for use on high tensile alloys and heat treated steels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.