
5/64" Diameter x 1/8" Shank 2-Flute Regular Length Yellow Series Carbide End Mills
Mfr # 102801
Zoro # G705880232
product price: $12.65
/eaKey Features
Material
Solid Carbide
Overall Length
1-1/2 in
Milling Diameter
5/64 in
Number of Flutes
2
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102801
Zoro #
G705880232
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
1-1/2 in
Milling Diameter
5/64 in
Length of Cut
1/4 in
Shank Dia.
1/8 in
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Features
These 2 flute carbide end mills offer excellent performance in a variety of applications including slot milling and plunge milling. The TiAlN coating enables increased speed and feed capabilities and enhanced tool life
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right
Description
These 2 flute carbide end mills offer excellent performance in a variety of applications including slot milling and plunge milling. The TiAlN coating enables increased speed and feed capabilities and enhanced tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.