5/64in Diameter x 1/8in Shank 3-Flute Regular Length Blue Series Carbide End Mill, 5PK

  • Mfr # 101081PK

  • Zoro # G810709930


product price:  $46.39
/pk 5, $9.28/ea

Key Features

Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Length of Cut
3/16 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101081PK
Zoro #
G810709930
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
5/64 in
Length of Cut
3/16 in
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Number of Flutes
3
Finish
Bright
Single End/Double End
Single

Description

Mill Diameter Inch: 5/64in Number of Flutes: 3 Material: Solid Carbide Length of Cut Inch: 3/16in Shank Diameter Inch: 1/8in Finish/Coating: Bright Single or Double End: Single Center Cutting: Yes Overall Length Inch: 1-1/2in Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 303 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.