
5/8" Diameter x 5/8" Shank 2-Flute Aluminum Green Series Carbide End Mills
Mfr # 101038
Zoro # G005880635
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
40
Dimension Type
Regular
Length of Cut
2-1/4in
Flute Direction
Right
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101038
Zoro #
G005880635
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Dimension Type
Regular
Length of Cut
2-1/4in
Milling Diameter
5/8 in
Shank Dia.
5/8 in
Overall Length
5 in
Details
Helix Angle
40
Flute Direction
Right
Center Cutting
Yes
Cutting Direction
Right
Material
Solid Carbide
Single or Double End
Single
Number of Flutes
2
Finish
Bright
Description
This carbide aluminum end mill has been designed specially for milling Aluminum and all non-ferrous materials. The unique geometry permits much higher speed and feed rates without loading. Spindle and feed rates can be increased by fifty percent for greater productivity with excellent piece/part finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.