
5/8" Diameter x 5/8" Shank 2-Flute Regular Length Ball Nose Blue Series Carbide End Mills
Mfr # 103893
Zoro # G305880977
product price: $86.45
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/4in
End Mill Material
Solid Carbide
Milling Diameter
5/8 in
Features
A general purpose carbide end mill with maximum chip clearance added.
Overall Length
3-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103893
Zoro #
G305880977
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1-1/4in
Milling Diameter
5/8 in
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Details
End Mill Material
Solid Carbide
Features
A general purpose carbide end mill with maximum chip clearance added.
Cutting Direction
Right
Number of Flutes
2
Flute Direction
Right
Single End/Double End
Single
Finish
Bright
End Mill Application
End Milling, Slotting, Sinking, Contouring.
Description
A general purpose carbide end mill with maximum chip clearance added. For: End Milling, Slotting, Sinking, Contouring. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive type materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.