5/8" Diameter x 5/8" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills
- Mfr # 104724
- Zoro # G005881045
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Milling Diameter
5/8 in
Overall Length
3-1/2 in
Number of Flutes
4
Finish
AlTiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104724
- Zoro #
- G005881045
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Milling Diameter
- 5/8 in
- Overall Length
- 3-1/2 in
- Length of Cut
- 1-1/4 in
- Shank Dia.
- 5/8 in
- Length Type
- Regular
Details
- Material
- Solid Carbide
- Number of Flutes
- 4
- Finish
- AlTiN
- Center Cutting
- Yes
- Cutting Direction
- Right
- Single End/Double End
- Single End
- Item
- End Mill
- Spiral Direction
- Right
Description
These end mills are manufactured with Premium Sub-Micron carbide and are designed to cut hardened materials. The unique geometry of the Typhoon end mill combined with its modified AlTiN coating make it an excellent choice for demanding applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.