Zoro Homepage

58 ER11 Straight Shank Collet Chuck

  • Mfr # 534370

  • Zoro # G707184345


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight Shank
Uses Collet Series
ER
Overall Length
6.11in
Collet Series
ER11
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534370
Zoro #
G707184345
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6.11in
Shank Dia.
5/8 in
Nut Dia.
0.74in
Seat Depth
0.091in
Shank Length
5in

Details

Shank Type
Straight Shank
Uses Collet Series
ER
Collet Series
ER11
Min. Collet Capacity
0.019in
Max. Collet Capacity
0.275in
Projection
1.11in

Description

Collet System ER Collet Series ER11 Shank Type Straight Shank Shank Diameter Inch 58 Projection Decimal Inch 111 Wrench not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.