Zoro Homepage

6.0mm Diameter x 6mm Shank 2-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 102703

  • Zoro # G605881049


product price: $12.59
/ea

Key Features

Milling Diameter
6 mm
Number of Flutes
2
End Mill Application
End milling, Slotting, and Sinking. On
Helix Angle
30
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102703
Zoro #
G605881049
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
64 mm
Dimension Type
Regular
Length of Cut
19 mm

Details

Number of Flutes
2
End Mill Application
End milling, Slotting, and Sinking. On
Helix Angle
30
Material
Solid Carbide
Flute Direction
Right
Finish
Bright
Single or Double End
Single
Center Cutting
Yes
Cutting Direction
Right

Description

A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.