
6.0mm Diameter x 6mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills
Mfr # 102767
Zoro # G105880849
product price:Â $18.35
/eaKey Features
Milling Diameter
6mm
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
19mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102767
Zoro #
G105880849
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
6mm
Length of Cut
19mm
Shank Dia.
6mm
Overall Length
64mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Features
The industry standard. Wear resistance and minimal deflection for excellent size control.
Finish
Bright
Cutting Direction
Right
End Mill Application
General purpose milling, Production milling, Contouring On
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: General purpose milling, Production milling, Contouring On: Steels, Stainless Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.