
6mm 2-Flute Stub Solid Carbide End Mill TiAlN Coated
Mfr # 102649
Zoro # G905881244
product price: $17.25
/eaKey Features
Flute Direction
Right
Shank Dia.
6 mm
Cutting Direction
Right
Helix Angle
30
Single or Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102649
Zoro #
G905881244
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
6 mm
Milling Diameter
6 mm
Dimension Type
Stub
Length of Cut
12 mm
Overall Length
51 mm
Details
Flute Direction
Right
Cutting Direction
Right
Helix Angle
30
Single or Double End
Single
Finish
TiAlN
Center Cutting
Yes
Number of Flutes
2
Material
Solid Carbide
Description
2 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.