
7/16" Diameter x 7/16" Shank 2-Flute Extra Long Length Yellow Series Carbide End Mills
Mfr # 102510
Zoro # G005880864
product price: $87.25
/ea
Free Shipping & Returns
Key Features
Material
Solid Carbide
Overall Length
6 in
Milling Diameter
7/16 in
Number of Flutes
2
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102510
Zoro #
G005880864
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
6 in
Milling Diameter
7/16 in
Length of Cut
3 in
Shank Dia.
7/16 in
Dimension Type
Extra Long
Details
Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Features
Extra Long Reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
Extra Long Reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.