
716DiaX716 Shank 00150020 Radius Variable Helix Typhoon Red Series Carbide End Mill
Mfr # 153022
Zoro # G507176854
product price: $36.15
/eaKey Features
Variable Index
Yes
Center Cutting
Yes
Number of Flutes
4
Length of Cut
1in
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153022
Zoro #
G507176854
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
1in
Dimension Type
Regular
Milling Diameter
7/16 in
Shank Dia.
7/16 in
Overall Length
2-3/4 in
Corner Radius
0.015-0.020
Details
Variable Index
Yes
Center Cutting
Yes
Number of Flutes
4
Material
Solid Carbide
Flute Direction
Right
Cutting Direction
Right
Finish
AlTiN
End Type- Holemaking
Corner Radius
Description
Mill Diameter Inch 716 End Type Corner Radius Corner Radius Decimal Inch 00150020 Number of Flutes 4 Material Solid Carbide FinishCoating Modified AlTiN Length of Cut Inch 1 Shank Diameter Inch 716 Overall Length Inch 234 Cutting Direction Right Variable Index Yes Helix changes along flutes Increased stability during cutting action Substantial increase in speed Small corner radius for added strength and smoother cutting action AlTiN coated for improved tool life and increased production output Made from premium submicron grain carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.