
7/32" Diameter x 1/4" Shank 4-Flute Regular Length Blue Series Carbide End Mills
Mfr # 103863
Zoro # G505881279
product price: $15.65
/eaKey Features
Flute Direction
Right
Helix Angle
30
Length of Cut
5/8in
Number of Flutes
4
Center Cutting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103863
Zoro #
G505881279
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length of Cut
5/8in
Milling Diameter
7/32 in
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Dimension Type
Regular
Details
Flute Direction
Right
Helix Angle
30
Number of Flutes
4
Center Cutting
Yes
Finish
Bright
Cutting Direction
Right
Single or Double End
Single
Material
Solid Carbide
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.