7/64in Diameter x 1/8in Shank 4-Flute Regular Length Yellow Series Carbide End Mill, 5PK

  • Mfr # 102835PK

  • Zoro # G110710872


product price:  $56.15
/pk 5, $11.23/ea

Key Features

Material
Solid Carbide
Milling Diameter
7/64 in
Number of Flutes
4
Length of Cut
7/16 in
Single End/Double End
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102835PK
Zoro #
G110710872
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
7/64 in
Length of Cut
7/16 in
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Single End/Double End
Single

Description

Mill Diameter Inch: 7/64in Number of Flutes: 4 Material: Solid Carbide Length of Cut Inch: 7/16in Shank Diameter Inch: 1/8in Finish/Coating: TiAlN Single or Double End: Single Center Cutting: Yes Overall Length Inch: 1-1/2in Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 30The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.