Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8mm 4-Flute Long Solid Carbide End Mill TiAlN Coated

  • Mfr # 102909

  • Zoro # G705880829


product price: $40.85
/ea

Key Features

Single or Double End
Single
Helix Angle
30
Length of Cut
29 mm
Dimension Type
Long
Milling Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102909
Zoro #
G705880829
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
29 mm
Dimension Type
Long
Milling Diameter
8 mm
Shank Dia.
8 mm
Overall Length
76 mm

Details

Single or Double End
Single
Helix Angle
30
Number of Flutes
4
Finish
TiAlN
Cutting Direction
Right
Flute Direction
Right
Center Cutting
Yes
Material
Solid Carbide

Description

Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN Coated for increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.