Zoro Homepage

9.0mm 4-Flute Soild Carbide End Mill TiAlN Coated

  • Mfr # 102625

  • Zoro # G805881085


product price: $35.19
/ea

Key Features

Flute Direction
Right
Center Cutting
Yes
Overall Length
70 mm
Shank Dia.
10 mm
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102625
Zoro #
G805881085
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
9 mm
Overall Length
70 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Dimension Type
Regular

Details

Flute Direction
Right
Center Cutting
Yes
Material
Solid Carbide
Helix Angle
30
Single or Double End
Single
Cutting Direction
Right
Number of Flutes
4
Finish
TiAlN

Description

The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.