Zoro Homepage

9/16" TG100 Tap Collets

  • Mfr # 334972

  • Zoro # G005873927


product price: $48.29
/ea

Key Features

Collet Series
TG100
Tool Side Dia.
1.278in
Tap Size
9/16 in
Overall Length
2.386in
Type
Single Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334972
Zoro #
G005873927
UPC #
-
Country of Origin
India

Dimensions

Tool Side Dia.
1.278in
Tap Size
9/16 in
Overall Length
2.386in
Square Size
0.322 in

Details

Collet Series
TG100
Type
Single Angle
Features
For synchronous, rigid tapping operations using TG collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Hand

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.