Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT30 1 244 Rigid Tap Holder

  • Mfr # 532276

  • Zoro # G207186481


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
ANSI Tap Size
5/16-7/8 in
Tap Size
BT30
Nose Diameter
1.25 in
System
#1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532276
Zoro #
G207186481
UPC #
-
Country of Origin
Italy

Dimensions

ANSI Tap Size
5/16-7/8 in
Tap Size
BT30
Nose Diameter
1.25 in

Details

Shank Type
Taper Shank
System
#1
NPT
1/8in
Projection
2.44 in
Tapping Style
Rigid

Description

Shank Type Taper Shank Taper Size BT30 Projection Decimal Inch 244 Tapping Style Rigid Quickchange push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable all in a few seconds Interchangeability our adapters and holders are interchangeable with UniversalBilz quick change holders and adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.