Zoro Homepage

BT30 400 ER16 Collet Chuck

  • Mfr # 532156

  • Zoro # G607184711


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Uses Collet Series
ER
Taper Size
BT30
Collet Series
ER16
Min. Collet Capacity
0.019in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532156
Zoro #
G607184711
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
BT30
Nut Dia.
1.26in
Seat Depth
0.87in

Details

Shank Type
Taper Shank
Uses Collet Series
ER
Collet Series
ER16
Min. Collet Capacity
0.019in
Max. Collet Capacity
0.406in
Projection
4in
Balanceable
30000
Features

Description

Collet System ER Collet Series ER16 Shank Type Taper Shank Taper Size BT30 Projection Decimal Inch 4 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included BT30BT40 Premium balanced to 30,000 rpm BT50 Premium balanced to 25,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.