Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 3 473 Rigid Tap Holder

  • Mfr # 532282

  • Zoro # G007186360


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Tap Size
#0-1/2 in
Features
Quick-change - push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable - all in a few seconds. Interchangeability - our adapters and holders are interchangeable with Universal-Bilz quick change holders and adapters
Projection
4.73 in
Tapping Style
Rigid
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532282
Zoro #
G007186360
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size
#0-1/2 in
Taper Size
BT40
Nose Diameter
2.87 in

Details

Features
Quick-change - push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable - all in a few seconds. Interchangeability - our adapters and holders are interchangeable with Universal-Bilz quick change holders and adapters
Projection
4.73 in
Tapping Style
Rigid
Shank Type
Taper Shank

Description

Shank Type Taper Shank Taper Size BT40 Projection Decimal Inch 473 Tapping Style Rigid Quickchange push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable all in a few seconds Interchangeability our adapters and holders are interchangeable with UniversalBilz quick change holders and adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.