Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 300 TG75 Collet Chuck

  • Mfr # 532132

  • Zoro # G007184335


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Collet System
Single Angle
Seat Depth
1.61 in
Maximum Collet Capacity
3/4 in
Nut Dia.
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532132
Zoro #
G007184335
UPC #
-
Country of Origin
Italy

Dimensions

Seat Depth
1.61 in
Nut Dia.
1.89 in
Taper Size
BT40

Details

Shank Type
Taper Shank
Collet System
Single Angle
Maximum Collet Capacity
3/4 in
Collet Series
TG75
Tightening Torque (Nm)
81.3 (Nm)
Minimum Collet Capacity
3/64 in
Max. RPM
30000
Projection
3 in

Description

Collet System Single Angle Collet Series TG75 Shank Type Taper Shank Taper Size BT40 Projection Decimal Inch 3 DIN coolant through the flange Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life Wrench not included Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed BT3040 Premium balanced to 20,000 rpm BT50 Premium balanced to 15,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.