Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 313 ER40 Collet Chuck

  • Mfr # 532200

  • Zoro # G607182519


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Collet System
ER
Projection
3.13 in
Minimum Collet Capacity
0.118 in
Taper Size
BT40
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
532200
Zoro #
G607182519
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
BT40
Seat Depth
1.5 in
Nut Dia.
2.5 in

Details

Collet System
ER
Projection
3.13 in
Minimum Collet Capacity
0.118 in
Collet Series
ER40
Max. RPM
30000
Tightening Torque (Nm)
219.6 (Nm)
Maximum Collet Capacity
1.023 in
Shank Type
Taper Shank

Description

Collet System ER Collet Series ER40 Shank Type Taper Shank Taper Size BT40 Projection Decimal Inch 313 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included BT30BT40 Premium balanced to 30,000 rpm BT50 Premium balanced to 25,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.