Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 600 DA180 Collet Chuck

  • Mfr # 532122

  • Zoro # G807184603


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Taper Size
BT40
Uses Collet Series
Double Angle
Collet Series
DA180
Min. Collet Capacity
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532122
Zoro #
G807184603
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
BT40
Nut Dia.
1.44in
Seat Depth
1.51in

Details

Shank Type
Taper Shank
Uses Collet Series
Double Angle
Collet Series
DA180
Min. Collet Capacity
3/64 in
Max. Collet Capacity
3/4 in
Projection
6in
Balanceable
30000
Features
BT40 DIN coolant thru the flange, All Ground Body, Premium balanced to 20,000 rpm.

Description

Collet System Double Angle Collet Series DA180 Shank Type Taper Shank Taper Size BT40 Projection Decimal Inch 6 BT40 DIN coolant thru the flange All Ground Body Premium balanced to 20,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.