
BT40 JT6 Jacobs Taper Adapter
Mfr # 532234
Zoro # G407186465
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Coolant Hole Dia.
0.677 in
Projection Gage Line to Nose End (In.)
1.61 in
Type
Taper Adapter
Taper Size
JT6, BT40
Taper Adapter Type
BT To Jacobs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
532234
Zoro #
G407186465
UPC #
-
Country of Origin
Italy
Dimensions
Coolant Hole Dia.
0.677 in
Taper Size
JT6, BT40
Details
Projection Gage Line to Nose End (In.)
1.61 in
Type
Taper Adapter
Taper Adapter Type
BT To Jacobs
Description
Type Taper Adapter Taper Adapter Type BT To Jacobs Outside Taper Size BT40 Inside Taper Size JT6 Through Coolant No Projection Decimal Inch 161 Hole Diameter Decimal Inch 0677
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.