Zoro Homepage

BT40 MT1 Morse Taper Adapter

  • Mfr # 532242

  • Zoro # G507186464


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Features
Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 0.0002 in or better ensures the best possible cutting tool life.
Coolant Hole Dia.
0.475 in
Taper Size
MT1, BT40
Projection Gage Line to Nose End (In.)
1.75 in
Type
Taper Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532242
Zoro #
G507186464
UPC #
-
Country of Origin
Italy

Dimensions

Coolant Hole Dia.
0.475 in
Taper Size
MT1, BT40
Nose Diameter
1 in

Details

Features
Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 0.0002 in or better ensures the best possible cutting tool life.
Projection Gage Line to Nose End (In.)
1.75 in
Type
Taper Adapter
Taper Adapter Type
BT To Morse

Description

Type Taper Adapter Taper Adapter Type BT To Morse Outside Taper Size BT40 Inside Taper Size MT1 Through Coolant No Projection Decimal Inch 175 Hole Diameter Decimal Inch 0475 Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.