Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT40 MT4 Morse Taper Adapter

  • Mfr # 532248

  • Zoro # G207186382


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Nose Diameter
1.97 in
Hole Diameter
1.23 in
Type
Taper Adapter
Outside Taper Size
BT40
Inside Taper Size
MT4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532248
Zoro #
G207186382
UPC #
-
Country of Origin
Italy

Dimensions

Nose Diameter
1.97 in
Hole Diameter
1.23 in
Outside Taper Size
BT40
Inside Taper Size
MT4

Details

Type
Taper Adapter
Coolant Through
No
Projection
3.54 in
Taper Adapter Type
BT To Morse

Description

Type Taper Adapter Taper Adapter Type BT To Morse Outside Taper Size BT40 Inside Taper Size MT4 Through Coolant No Projection Decimal Inch 354 Hole Diameter Decimal Inch 123 Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.