Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BT50 2 634 TensionCompression Tap Holder

  • Mfr # 532277

  • Zoro # G707186486


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Projection
6.34 in
Nose Diameter
2 in
Tapping Style
Tension/Compression
NPT
1/4-1/2in
Tap Size
BT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532277
Zoro #
G707186486
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Diameter
2 in
Tap Size
BT50
ANSI Tap Size
#0-9/16

Details

Projection
6.34 in
Tapping Style
Tension/Compression
NPT
1/4-1/2in
System
#2
Shank Type
Taper Shank
Tension/Compression
0.85/0.49in

Description

Shank Type Taper Shank Taper Size BT50 Projection Decimal Inch 634 Tapping Style TensionCompression Quickchange push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable all in a few seconds Smooth stroke even under full torque load, the tensioncompression stroke is full and free Interchangeability our adapters and holders are interchangeable with UniversalBilz quick change holders and adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.