Zoro Homepage

CAT40 1 400 TensionCompression Tap Holder

  • Mfr # 531540

  • Zoro # G807186478


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Nose Diameter
1.43 in
Tension/Compression
0.29/0.29in
Projection
4 in
ANSI Tap Size
5/16-7/8 in
Tap Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531540
Zoro #
G807186478
UPC #
-
Country of Origin
Italy

Dimensions

Nose Diameter
1.43 in
ANSI Tap Size
5/16-7/8 in
Tap Size
CAT40

Details

Tension/Compression
0.29/0.29in
Projection
4 in
Shank Type
Taper Shank
Tapping Style
Tension/Compression
System
#1
NPT
1/8in

Description

Shank Type Taper Shank Taper Size CT40 Projection Decimal Inch 4 Tapping Style TensionCompression Quickchange push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable all in a few seconds Smooth stroke even under full torque load, the tensioncompression stroke is full and free Interchangeability our adapters and holders are interchangeable with UniversalBilz quick change holders and adapters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.