Zoro Homepage

CAT40 2 2874 Synchrolize Rigid Tap Holder

  • Mfr # 531614

  • Zoro # G107186314


product price: $759.99
/ea
Free Shipping & Returns

Key Features

System
#2
Shank Type
Taper Shank
Tap Size
CAT40
Tapping Style
Rigid
Projection
2.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531614
Zoro #
G107186314
UPC #
-
Country of Origin
Italy

Dimensions

Tap Size
CAT40
ANSI Tap Size
#0-9/16

Details

System
#2
Shank Type
Taper Shank
Tapping Style
Rigid
Projection
2.874 in

Description

Shank Type Taper Shank Taper Size CT40 Projection Decimal Inch 2874 Tapping Style Rigid Up to 9 of gauge length can be obtained when using the extension system No need for tap collets due to the opposing set screws in the tap adapters Slim nose Design Up to 200 increase in tap life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.