Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 350 DA100 Collet Chuck

  • Mfr # 531270

  • Zoro # G207184579


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Taper Size
CAT40
Uses Collet Series
Double Angle
Collet Series
DA100
Min. Collet Capacity
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531270
Zoro #
G207184579
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
CAT40
Nut Dia.
1.06in
Seat Depth
1.15in

Details

Shank Type
Taper Shank
Uses Collet Series
Double Angle
Collet Series
DA100
Min. Collet Capacity
3/64 in
Max. Collet Capacity
9/16 in
Projection
3.5in
Balanceable
20000
Features
DIN coolant thru the flange, All Ground Body, CAT40 Premium balanced to 20,000 rpm, CAT50 Premium balanced to 15,000 rpm.

Description

Collet System Double Angle Collet Series DA100 Shank Type Taper Shank Taper Size CAT40 Projection Decimal Inch 35 DIN coolant thru the flange All Ground Body CAT40 Premium balanced to 20,000 rpm CAT50 Premium balanced to 15,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.