Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 400 ER11 Collet Chuck

  • Mfr # 531402

  • Zoro # G807184290


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Uses Collet Series
ER
Taper Size
CAT40
Collet Series
ER11
Min. Collet Capacity
0.019in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531402
Zoro #
G807184290
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
CAT40
Nut Dia.
0.75in
Seat Depth
0.65in

Details

Shank Type
Taper Shank
Uses Collet Series
ER
Collet Series
ER11
Min. Collet Capacity
0.019in
Max. Collet Capacity
0.275in
Projection
4in
Balanceable
30000
Features
DIN Coolant option - standard, All Ground Body, Factory Balanced to save spindle life, tool life and increased productivity, Threaded through holes for a back-up screw (tool stop) or coolant through when removed, Wrench not included, Premium balanced to G2.5 @ 30,000 rpm.

Description

Collet System ER Collet Series ER11 Shank Type Taper Shank Taper Size CAT40 Projection Decimal Inch 4 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.