Zoro Homepage

CAT40 500 ER32 Collet Chuck

  • Mfr # 531426

  • Zoro # G507184279


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Collet System
ER
Max. RPM
30000
Minimum Collet Capacity
0.078 in
Tightening Torque (Nm)
169.5 (Nm)
Nut Dia.
1.97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531426
Zoro #
G507184279
UPC #
-
Country of Origin
Italy

Dimensions

Nut Dia.
1.97 in
Seat Depth
1.34 in
Taper Size
CAT40

Details

Collet System
ER
Max. RPM
30000
Minimum Collet Capacity
0.078 in
Tightening Torque (Nm)
169.5 (Nm)
Collet Series
ER32
Maximum Collet Capacity
0.787 in
Projection
5 in
Shank Type
Taper Shank

Description

Collet System ER Collet Series ER32 Shank Type Taper Shank Taper Size CAT40 Projection Decimal Inch 5 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.