
CAT40 600 ER32 Collet Chuck
Mfr # 531425
Zoro # G107184303
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Nut Dia.
1.97 in
Tightening Torque (Nm)
169.5 (Nm)
Taper Size
CAT40
Minimum Collet Capacity
0.078 in
Shank Type
Taper Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531425
Zoro #
G107184303
UPC #
-
Country of Origin
Italy
Dimensions
Nut Dia.
1.97 in
Taper Size
CAT40
Seat Depth
1.34 in
Details
Tightening Torque (Nm)
169.5 (Nm)
Minimum Collet Capacity
0.078 in
Shank Type
Taper Shank
Collet Series
ER32
Maximum Collet Capacity
0.787 in
Projection
6 in
Collet System
ER
Max. RPM
30000
Description
Collet System ER Collet Series ER32 Shank Type Taper Shank Taper Size CAT40 Projection Decimal Inch 6 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.