Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT40 600 ER40 Collet Chuck

  • Mfr # 531431

  • Zoro # G407184461


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Seat Depth
1.5 in
Collet System
ER
Shank Type
Taper Shank
Maximum Collet Capacity
1.023 in
Projection
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531431
Zoro #
G407184461
UPC #
-
Country of Origin
Italy

Dimensions

Seat Depth
1.5 in
Nut Dia.
2.48 in
Taper Size
CAT40

Details

Collet System
ER
Shank Type
Taper Shank
Maximum Collet Capacity
1.023 in
Projection
6 in
Max. RPM
30000
Tightening Torque (Nm)
219.6 (Nm)
Collet Series
ER40
Minimum Collet Capacity
0.118 in

Description

Collet System ER Collet Series ER40 Shank Type Taper Shank Taper Size CAT40 Projection Decimal Inch 6 DIN Coolant option standard All Ground Body Factory Balanced to save spindle life, tool life and increased productivity Threaded through holes for a backup screw tool stop or coolant through when removed Wrench not included Premium balanced to G25 At 30,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.