
CAT40 6mm x 80mm Shrink Fit Holder With Coolant Ports
Mfr # 541806
Zoro # G507185566
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Taper Size
CAT40
Hole Dia.
6mm
Projection
80mm
Coolant Through
Yes
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
541806
Zoro #
G507185566
UPC #
-
Country of Origin
Italy
Dimensions
Taper Size
CAT40
Hole Dia.
6mm
Nose Diameter (mm)
21mm
Details
Projection
80mm
Coolant Through
Yes
Features
Material
H13 Tool Steel
Shank Type
Taper Shank
Accuracy
Concentricity of 0.0001 in (3µm) with tool shrunk in holder.
Description
Shank Type Taper Shank Taper Size CAT40 Hole Diameter mm 6 Projection mm 80 Nose Diameter mm 21 Through Coolant Yes Unsurpassed Accuracy Concentricity of Less than or equal too00001 3 Micron with tool shrunk in holder Coolant Ports Each holder has 4 coolant ports in the nose to ensure coolant gets right to the tool Max Gripping Torque Tool is gripped 360Deg along the entire length of bore producing very high gripping torque, preventing chatter Increased Production Decrease down time the total time elapsed to remove one cutting tool and insert another is less than 10 seconds Balanced GS follows the strictest balance standards Our holders are prebalanced G25 up to 30,000rpm Extended Holder Life With double tempered tool steel construction, reduced centrifugal forces, minimized bore contamination, and minimized chatter, a GS Shrink Fit Toolholder should far outlast a standard end mill holder Chip load distributed evenly along cutting edge of tool which results in longer tool life Short projections are possible because no mechanical clamping devices are used This results in greater rigidity and resistance to bending Since Shrink Fit toolholders have no moving parts they offer the greatest repeatability of any tool holding system on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.