Zoro Homepage

CAT40 ER32 600 Dual Contact ER Collet Chuck

  • Mfr # 521425

  • Zoro # G007184397


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper Shank
Uses Collet Series
ER
Taper Size
CAT40
Collet Series
ER32
Min. Collet Capacity
0.078in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521425
Zoro #
G007184397
UPC #
-
Country of Origin
Italy

Dimensions

Taper Size
CAT40
Nut Dia.
1.97in
Seat Depth
1.34in

Details

Shank Type
Taper Shank
Uses Collet Series
ER
Collet Series
ER32
Min. Collet Capacity
0.078in
Max. Collet Capacity
0.787in
Projection
6in
Balanceable
30000
Features
Improves rigidity and reduces vibration allowing for increased feed rates and increased tool life, DIN coolant option - standard, All Ground Body, CAT40 Premium Balanced to 30,000 rpm, CAT50 Premium Balanced to 25,000 rpm, Comes complete with certificate.

Description

Collet System ER Collet Series ER32 Shank Type Taper Shank Taper Size CAT40 Projection Decimal Inch 6 Improves rigidity and reduces vibration allowing for increased feed rates and increased tool life DIN coolant option standard All Ground Body CAT40 Premium Balanced to 30,000 rpm CAT50 Premium Balanced to 25,000 rpm Comes complete with certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.