
CAT40 JT4 Jacobs Taper Adapter
Mfr # 531494
Zoro # G007186490
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Inside Taper Size
JT4
Projection
1.49 in
Type
Taper Adapter
Outside Taper Size
CAT40
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531494
Zoro #
G007186490
UPC #
-
Country of Origin
Italy
Dimensions
Inside Taper Size
JT4
Outside Taper Size
CAT40
Hole Diameter
1.13 in
Details
Projection
1.49 in
Type
Taper Adapter
Coolant Through
No
Taper Adapter Type
CAT To Jacobs
Description
Type Taper Adapter Taper Adapter Type CAT To Jacobs Outside Taper Size CT40 Inside Taper Size JT4 Through Coolant No Projection Decimal Inch 149 Hole Diameter Decimal Inch 113 Shank traverse ground to obtain optimum accuracy Meets or exceeds ANSI specifications 00002 or better ensures the best possible cutting tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.